Overview
Mfr description
SH-93 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.8790 to 0.8850 in
- Groove Width0.0460 to 0.0490 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.9370 in
- UPC_NO72171701117
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data