Motion
SH-40 SS
Retaining Ring - 0.406 in Shaft, Stainless Steel Material
MI ITEM #00629843
MFR #SH-40 SS
Price$3.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.406 in Shaft, Stainless Steel Material
MI ITEM #00629843
MFR #SH-40 SS

Mfr description
SH-40 SS RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.36/each

Specifications

Dimensions

  • Shaft Diameter
    0.4060 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)