Motion
SH-43 SS
Retaining Ring - 0.4370 in Shaft, 0.4100 to 0.4140 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #00629853
MFR #SH-43 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.4370 in Shaft, 0.4100 to 0.4140 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #00629853
MFR #SH-43 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SH-43 SS RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.4100 to 0.4140 in
  • Groove Width
    0.0290 to 0.0320 in
  • Material
    Stainless Steel
  • Design
    Standard Lugs
  • Shaft Diameter
    0.4370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text