Motion
SH-56 SS
Retaining Ring - 0.5620 in Shaft, 0.5280 to 0.5320 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Stainless Steel Material
MI ITEM #00629893
MFR #SH-56 SS
List Price$5.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.5620 in Shaft, 0.5280 to 0.5320 in Groove Dia, 0.0390 to 0.0420 in Groove Width, Stainless Steel Material
MI ITEM #00629893
MFR #SH-56 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.60/each for your price

Overview

Mfr description
SH-56 SS RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.5280 to 0.5320 in
  • Groove Width
    0.0390 to 0.0420 in
  • Material
    Stainless Steel
  • Design
    Standard Lugs
  • Shaft Diameter
    0.5620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text