Overview
Mfr description
SH-118 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter1.1140 to 1.1220 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter1.1870 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data