Overview
Mfr description
SH-131 STPD RET RING
Specifications
- TypeExternal
- Groove Diameter1.2280 to 1.2360 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.3120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data