Overview
Mfr description
SH-162 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter1.5240 to 1.5340 in
- Groove Width0.0680 to 0.0720 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data