Overview
Mfr description
SH-168 STPD RET RING
Specifications
- TypeExternal
- Groove Diameter1.5840 to 1.5940 in
- Groove Width0.0680 to 0.0720 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.6870 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data