Overview
Mfr description
SH-175ST PA B1M RET RING
Specifications
- TypeExternal
- Groove Diameter1.6450 to 1.6550 in
- Groove Width0.0680 to 0.0720 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data