Overview
Mfr description
SH-181 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter1.7030 to 1.7130 in
- Groove Width0.0680 to 0.0720 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.8120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data