Motion
SH-78 SS
Retaining Ring - 0.7810 in Shaft, 0.7300 to 0.7360 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00630091
MFR #SH-78 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.7810 in Shaft, 0.7300 to 0.7360 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00630091
MFR #SH-78 SS

Mfr description
SH-78 SS RET RING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Diameter
    0.7300 to 0.7360 in
  • Groove Width
    0.0460 to 0.0490 in
  • Shaft Diameter
    0.7810 in

Details

  • Design
    Standard Lugs
  • Material
    Stainless Steel
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)