Motion
SH-87SS B1M
Retaining Ring - 0.8750 in Shaft, 0.8180 to 0.8240 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00630123
MFR #SH-87SS B1M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.8750 in Shaft, 0.8180 to 0.8240 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Stainless Steel Material
MI ITEM #00630123
MFR #SH-87SS B1M

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SH-87SS B1M RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.8180 to 0.8240 in
  • Groove Width
    0.0460 to 0.0490 in
  • Material
    Stainless Steel
  • Design
    Standard Lugs
  • Shaft Diameter
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text