Overview
Mfr description
SH-196 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter1.8520 to 1.8620 in
- Groove Width0.0680 to 0.0720 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter1.9680 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data