Overview
Mfr description
SH-206ST PA B1M RET RING
Specifications
- TypeExternal
- Groove Diameter1.9400 to 1.9520 in
- Groove Width0.0860 to 0.0910 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter2.0620 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data