Overview
Mfr description
SH-215 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter2.0260 to 2.0380 in
- Groove Width0.0860 to 0.0910 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter2.1560 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data