Overview
Mfr description
SH-243 STPD RET RING
Specifications
- TypeExternal
- Groove Diameter2.2930 to 2.3050 in
- Groove Width0.0860 to 0.0910 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter2.4370 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data