Overview
Mfr description
SH-262 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter2.4750 to 2.4870 in
- Groove Width0.0860 to 0.0910 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter2.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data