Overview
Mfr description
SH-312 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter2.9510 to 2.9630 in
- Groove Width0.1030 to 0.1080 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter3.1250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data