1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
SH-354 STPA
Retaining Ring - 3.5430 in Shaft, 3.3510 to 3.3630 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00630417
MFR #
SH-354 STPA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC SH-354 STPA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
SH-354 STPA
Retaining Ring - 3.5430 in Shaft, 3.3510 to 3.3630 in Groove Dia, 0.1200 to 0.1250 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00630417
MFR #
SH-354 STPA
Mfr description
SH-354 STPA RET RING
Compare
Save to List
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
The quantity selected requires a Quote Request.
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Groove Diameter
3.3510 to 3.3630 in
Groove Width
0.1200 to 0.1250 in
Shaft Diameter
3.5430 in
Details
Design
Standard Lugs
Material
Carbon Steel - Phosphate Coating
Type
External
UPC_NO
72171705676
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items