Overview
Mfr description
SH-362 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter3.4290 to 3.4410 in
- Groove Width0.1200 to 0.1250 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter3.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data