Overview
Mfr description
SH-425 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter4.0590 to 4.0710 in
- Groove Width0.1200 to 0.1250 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter4.250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data