Motion
SH-575 STZD
Retaining Ring - 5.750 in Shaft, 5.4980 to 5.5120 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00630619
MFR #SH-575 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 5.750 in Shaft, 5.4980 to 5.5120 in Groove Dia, 0.1390 to 0.1450 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00630619
MFR #SH-575 STZD

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SH-575 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    5.4980 to 5.5120 in
  • Groove Width
    0.1390 to 0.1450 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    5.750 in
  • UPC_NO
    72171713140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text