Overview
Mfr description
SH-600 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter5.7380 to 5.7520 in
- Groove Width0.1390 to 0.1450 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter6.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data