Overview
Mfr description
SH-650 STZD RET RING
Specifications
- TypeExternal
- Groove Diameter6.2170 to 6.2330 in
- Groove Width0.1740 to 0.1820 in
- MaterialCarbon Steel - Zinc Dichromate Coating
- DesignStandard Lugs
- Shaft Diameter6.500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data