Overview
Mfr description
SH-675 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter6.4570 to 6.4730 in
- Groove Width0.1740 to 0.1820 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter6.750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data