Motion
SH-700 STPA
Retaining Ring - 7.000 in Shaft, 6.6970 to 6.7130 in Groove Dia, 0.1740 to 0.1820 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00630647
MFR #SH-700 STPA
Price$87.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 7.000 in Shaft, 6.6970 to 6.7130 in Groove Dia, 0.1740 to 0.1820 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #00630647
MFR #SH-700 STPA

Mfr description
SH-700ST CZ PD RET RING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.64/each

Specifications

Dimensions

  • Groove Diameter
    6.6970 to 6.7130 in
  • Groove Width
    0.1740 to 0.1820 in
  • Shaft Diameter
    7.000 in

Details

  • Design
    Standard Lugs
  • Material
    Carbon Steel - Phosphate Coating
  • Type
    External

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)