Overview
Mfr description
SH-750 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter7.1720 to 7.1880 in
- Groove Width0.2090 to 0.2170 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter7.500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data