Overview
Mfr description
SH-800 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter7.6520 to 7.6680 in
- Groove Width0.2090 to 0.2170 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter8.000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data