Overview
Mfr description
SH-875 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter8.3720 to 8.3880 in
- Groove Width0.2090 to 0.2170 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter8.750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data