Overview
Mfr description
BSH-46ST PD RET RING
Specifications
- TypeExternal
- Groove Diameter0.4410 to 0.4450 in
- Groove Width0.0400 to 0.0430 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.4680 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data