Motion
BSH-66 STZD
Retaining Ring - 0.6710 in Shaft, 0.6280 to 0.6340 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00631066
MFR #BSH-66 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.6710 in Shaft, 0.6280 to 0.6340 in Groove Dia, 0.0550 to 0.0580 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00631066
MFR #BSH-66 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BSH-66 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.6280 to 0.6340 in
  • Groove Width
    0.0550 to 0.0580 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Design
    Standard Lugs
  • Shaft Diameter
    0.6710 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought