Overview
Mfr description
BSH-118 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter1.1140 to 1.1220 in
- Groove Width0.0700 to 0.0730 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter1.1870 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data