Overview
Mfr description
BSH-175 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter1.645 to 1.655 in
- Groove Width0.096 to 0.101 in
- MaterialCarbon Steel - Phosphate Coating
- Overall Thickness0.059 to 0.065 in
- Shaft Diameter1.7500 in
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data