Overview
Mfr description
VSH-231 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter2.1480 to 2.1540 in
- Groove Width0.0650 to 0.0720 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter2.3120 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data