Overview
Mfr description
VSH-255 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter2.3910 to 2.3970 in
- Groove Width0.0640 to 0.0710 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter2.5460 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data