Overview
Mfr description
C-18 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.1640 to 0.1670 in
- Groove Width0.0200 to 0.0220 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.2440 in
- DesignStandard Lugs
- Shaft Diameter0.1870 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data