Overview
Mfr description
C-37 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.3330 to 0.3370 in
- Groove Width0.0290 to 0.0320 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.4480 in
- DesignStandard Lugs
- Shaft Diameter0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data