Overview
Mfr description
C-40ST PA B1M RET RING
Specifications
- TypeExternal
- Groove Diameter0.3620 to 0.3660 in
- Groove Width0.0290 to 0.0320 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.4860 in
- DesignStandard Lugs
- Shaft Diameter0.4060 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data