Overview
Mfr description
C-87 STPD RET RING
Specifications
- TypeExternal
- Groove Diameter0.7860 to 0.7920 in
- Groove Width0.0460 to 0.0490 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter0.9910 in
- DesignStandard Lugs
- Shaft Diameter0.8750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data