Motion
C-93 STZD
Retaining Ring - 0.9370 in Shaft, 0.8400 to 0.8460 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00632069
MFR #C-93 STZD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.9370 in Shaft, 0.8400 to 0.8460 in Groove Dia, 0.0460 to 0.0490 in Groove Width, Carbon Steel - Zinc Dichromate Coating Material
MI ITEM #00632069
MFR #C-93 STZD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C-93 STZD RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.8400 to 0.8460 in
  • Groove Width
    0.0460 to 0.0490 in
  • Material
    Carbon Steel - Zinc Dichromate Coating
  • Free Outside Diameter
    1.0580 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.9370 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text