Motion
C-25 SS
Retaining Ring - 0.2500 in Shaft, 0.2180 to 0.2220 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #00632104
MFR #C-25 SS
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Retaining Ring - 0.2500 in Shaft, 0.2180 to 0.2220 in Groove Dia, 0.0290 to 0.0320 in Groove Width, Stainless Steel Material
MI ITEM #00632104
MFR #C-25 SS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
C-25 SS RET RING

Specifications

  • Type
    External
  • Groove Diameter
    0.2180 to 0.2220 in
  • Groove Width
    0.0290 to 0.0320 in
  • Material
    Stainless Steel
  • Free Outside Diameter
    0.3125 in
  • Design
    Standard Lugs
  • Shaft Diameter
    0.2500 in
  • UPC_NO
    72171701831

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text