Overview
Mfr description
C-50 BC RET RING
Specifications
- TypeExternal
- Groove Diameter0.4470 to 0.4530 in
- Groove Width0.0390 to 0.0320 in
- MaterialBeryllium Copper (Alloy #25)
- Free Outside Diameter0.5810 in
- DesignStandard Lugs
- Shaft Diameter0.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data