Overview
Mfr description
C-175 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter1.5710 to 1.5810 in
- Groove Width0.0680 to 0.0720 in
- MaterialCarbon Steel - Phosphate Coating
- Free Outside Diameter1.9750 in
- DesignStandard Lugs
- Shaft Diameter1.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data