Overview
Mfr description
C-75 BC RET RING
Specifications
- TypeExternal
- Groove Diameter0.6730 to 0.6790 in
- Groove Width0.0460 to 0.0490 in
- MaterialBeryllium Copper (Alloy #25)
- Free Outside Diameter0.8438 in
- DesignStandard Lugs
- Shaft Diameter0.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data