Overview
Mfr description
C-100 SS RET RING
Specifications
- TypeExternal
- Groove Diameter0.8970 to 0.9030 in
- Groove Width0.0460 to 0.0490 in
- MaterialStainless Steel
- Free Outside Diameter1.1300 in
- DesignStandard Lugs
- Shaft Diameter1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data