Overview
Mfr description
C-125 SS RET RING
Specifications
- TypeExternal
- Groove Diameter1.1220 to 1.1300 in
- Groove Width0.0560 to 0.0600 in
- MaterialStainless Steel
- Free Outside Diameter1.4150 in
- DesignStandard Lugs
- Shaft Diameter1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data