Overview
Mfr description
LC-98 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter0.8690 to 0.8750 in
- Groove Width0.0560 to 0.0600 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter0.9840 in
- UPC_NO72171710396
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data