1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROTOR CLIP CO INC
LC-200 STPA
Retaining Ring - 2.0000 in Shaft, 1.8230 to 1.8330 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00632524
MFR #
LC-200 STPA
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Pins and Retaining Rings
Retaining Rings
ROTOR CLIP CO INC LC-200 STPA
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROTOR CLIP CO INC
LC-200 STPA
Retaining Ring - 2.0000 in Shaft, 1.8230 to 1.8330 in Groove Dia, 0.0860 to 0.0910 in Groove Width, Carbon Steel - Phosphate Coating Material
MI ITEM #
00632524
MFR #
LC-200 STPA
Mfr description
LC-200 STPA RET RING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Groove Diameter
1.8230 to 1.8330 in
Groove Width
0.0860 to 0.0910 in
Shaft Diameter
2.0000 in
Details
Design
Standard Lugs
Material
Carbon Steel - Phosphate Coating
Type
External
UPC_NO
72171711388
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items