Overview
Mfr description
LC-300 STPA RET RING
Specifications
- TypeExternal
- Groove Diameter2.7880 to 2.8000 in
- Groove Width0.1030 to 0.1080 in
- MaterialCarbon Steel - Phosphate Coating
- DesignStandard Lugs
- Shaft Diameter3.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data