Overview
Mfr description
SHI-75 BC RET RING
Specifications
- TypeExternal
- Groove Diameter0.7010 to 0.7070 in
- Groove Width0.0460 to 0.0490 in
- MaterialBeryllium Copper (Alloy #25)
- DesignStandard Lugs
- Shaft Diameter0.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data